Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZLS250
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
ZLS250 |
| Description |
Control Product |
| Net Weight |
0.1106 lbs |
| Gross Weight |
0.27 lbs |