Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZM11.SIDE Puls Power Supplies, Mounting Bracket, for Side Mounting
MFG Item Number
ZM11.SIDE
ZM11.SIDE Puls Power Supplies, Mounting Bracket, for Side Mounting
MFG Item Number
ZM11.SIDE
This item cannot be canceled or returned
Description
Mounting Bracket, for Side Mounting
Specifications
Specifications
| Family Series |
Puls Power Supplies |
| Manufacturer |
Puls |
| Manufacturer Part Number |
ZM11.SIDE |
| Description |
Mounting Bracket, for Side Mounting of Q Series Power Supplies |
| Type |
Power Supply |
| Net Weight |
0.2954 lbs |
| Gross Weight |
0.4409 lbs |
ZM11.SIDE
Puls Power Supplies