Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZM14.SIDE Puls Power Supplies, MOUNTING BRACKET, SIDE MOUNT
MFG Item Number
ZM14.SIDE
ZM14.SIDE Puls Power Supplies, MOUNTING BRACKET, SIDE MOUNT
MFG Item Number
ZM14.SIDE
This item cannot be canceled or returned
Description
MOUNTING BRACKET, SIDE MOUNT
Specifications
Specifications
| Family Series |
Puls Power Supplies |
| Manufacturer |
Puls |
| Manufacturer Part Number |
ZM14.SIDE |
| Description |
MOUNTING BRACKET, SIDE MOUNT FOR SIDE MOUNTING OF C & Q SERIES POWER SUPPLY |
| Type |
Power Supply |
| Net Weight |
0 lbs |
| Gross Weight |
0.5622 lbs |
ZM14.SIDE
Puls Power Supplies