Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZM15.SIDE
MOUNTING BRACKET, FOR SIDE MOUNTING
MFG Item Number
ZM15.SIDE
This item cannot be canceled or returned
Description
MOUNTING BRACKET, FOR SIDE MOUNTING
Specifications
Specifications
| Family Series |
Puls Power Supplies |
| Manufacturer |
Puls |
| Manufacturer Part Number |
ZM15.SIDE |
| Description |
MOUNTING BRACKET, FOR SIDE MOUNTING DIMENSION POWER SUPPLIES |
| Type |
Power Supply |
| Net Weight |
0.495 lbs |
| Gross Weight |
0.5952 lbs |
ZM15.SIDE
Puls Power Supplies