Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZM3.WALL Puls Power Supplies, Mounting Bracket, For Panel Mounting
ZM3.WALL Puls Power Supplies, Mounting Bracket, For Panel Mounting
This item cannot be canceled or returned
Discontinued by Manufacturer
Description
Mounting Bracket, For Panel Mounting
Specifications
Specifications
| Family Series |
Puls Power Supplies |
| Manufacturer |
Puls |
| Manufacturer Part Number |
ZM3.WALL |
| Description |
Mounting Bracket, For Panel Mounting 45mm MiniLine Power Supplies |
| Type |
Power Supply |
| Net Weight |
0.021 lbs |
| Gross Weight |
0.0132 lbs |
ZM3.WALL
Puls Power Supplies