Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZM4.WALL
Mounting Bracket, For Panel
This item cannot be canceled or returned
Description
Mounting Bracket, For Panel
Specifications
Specifications
| Family Series |
Puls Power Supplies |
| Manufacturer |
Puls |
| Manufacturer Part Number |
ZM4.WALL |
| Description |
Mounting Bracket, For Panel Mounting Dimension CP10 Power Supplies |
| Type |
Power Supply |
| Net Weight |
0 lbs |
| Gross Weight |
0.1653 lbs |
ZM4.WALL
Puls Power Supplies