Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Fittings, Z Series
ZN108
Killark Fittings, Z Series
Aluminum Cord Connector Hazardous Rated
This item cannot be canceled or returned
Description
Aluminum Cord Connector Hazardous Rated
- Aluminum Construction Resists Corrosion
- Neoprene Grommet Seals Out Oil and Moisture
- Nylon Retention Ring Ensures Superior Holding Power
Specifications
Specifications
| Manufacturer Part Number |
ZN108 |
| Manufacturer |
Killark |
| Product Series |
Z |
| Family Series |
Killark Fittings, Z Series |
| Description |
1/2in. ALUM CORD CONN RANGES .375-.500 |
| Conduit/Cable Type |
Flexible Cord, Non-Metallic Sheathed Cable |
| Connection Type |
Compression |
| Angle |
90 ° |
| Trade Size |
1/2 " |
| Hub Size |
1/2 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Aluminum |
| Composition |
Metallic |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.1 lbs |
ZN108
Killark Fittings, Z Series