Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Fittings, Z Series
ZN208ZP
Killark Fittings, Z Series
Aluminum Cord Connector Hazardous Rated
This item cannot be canceled or returned
Description
Aluminum Cord Connector Hazardous Rated
- Aluminum Construction Resists Corrosion
- Neoprene Grommet Seals Out Oil and Moisture
- Nylon Retention Ring Ensures Superior Holding Power
Specifications
Specifications
| Manufacturer Part Number |
ZN208ZP |
| Manufacturer |
Killark |
| Product Series |
Z |
| Family Series |
Killark Fittings, Z Series |
| Description |
90 MALE CORD CONN,.375-500 BLUE, 3/4in.,STL |
| Conduit/Cable Type |
Flexible Cord, Non-Metallic Sheathed Cable |
| Connection Type |
Compression |
| Angle |
90 ° |
| Trade Size |
3/4 " |
| Hub Size |
3/4 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
ZN208ZP
Killark Fittings, Z Series