Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZN400 Eaton Circuit Breakers, NEUTRAL
ZN400 Eaton Circuit Breakers, NEUTRAL
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
ZN400 |
| Description |
Eaton Old Line neutral/ground, Old-Line, Pow-R-Way, Neutral/Ground |
| Accessory Type |
Neutral |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.15 lbs |
ZN400
Eaton Circuit Breakers