Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Cable Entries, Z Series
ZN616
Killark Cable Entries, Z Series
Aluminum Cord Connector Hazardous Rated
This item cannot be canceled or returned
Description
Aluminum Cord Connector Hazardous Rated
- Nylon Retention Ring Ensures Superior Holding Power
- Neoprene Grommet Seals Out Oil and Moisture
- Aluminum Construction Resists Corrosion
- Wide Range of Sizes and Configurations
Specifications
Specifications
| Manufacturer Part Number |
ZN616 |
| Manufacturer |
Killark |
| Product Series |
Z |
| Family Series |
Killark Cable Entries, Z Series |
| Description |
CONN 90DEG 2in. 1.375-1.50 |
| Hub Size |
2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
90 Degrees |
| NEMA Rating |
NEMA 4 |
| Split Frame |
No |
| Cable Diameter Range |
1.38-1.5 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Aluminum |
| Hazardous Location |
Yes |
| Net Weight |
1.45 lbs |
| Gross Weight |
1.45 lbs |
ZN616
Killark Cable Entries, Z Series