ZPJ Series Information
| Manufacturer Part Number | ZPJ1200A |
|---|---|
| Manufacturer | Red Lion |
| Product Series | ZPJ |
| Family Series | Red Lion Encoders, ZPJ Series |
| Description | ZP .625in.BORE 1200PPR |
| Resolution (PPR) | 1,200 |
| Incremental Channels | Single |
| Shaft/Bore Size | 5/8 " |
| Shaft Seal | No |
| Shaft Type | Hollow |
| Input Voltage | 5-28 VDC |
| Output Type | Quadrature/Current Sink |
| Output Voltage | 30 VDC |
| Electrical Output Type | Open Collector |
| Termination | 3 ft Cable, 5 Wire |
| Mating Connector | Not Included |
| Status Indicator | No |
| Sensing | Optical |
| Bearings | No |
| Operating Temperature | 0-70 °C |
| Mounting | Hollowshaft |
| Protection Rating | IP64 |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.22 lbs |