ZPS-05-FR75-BB-NT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZPS-05-FR75-BB-NT

BAPI HVAC Sensors

ZPS-05-FR75-BB-NT

BAPI HVAC Sensors
Pressure Sensor, Zone, 0-5V Out,
Item Number
ZPS-05-FR75-BB-NT
MFG Item Number
34405
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
ZPS-05-FR75-BB-NT
Pressure Sensor, Zone, 0-5V Out,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 34405
Manufacturer BAPI
Family Series BAPI HVAC Sensors
Description Pressure Sensor, Zone, 0-5V Out, Unidirectional, 0-5.00 WC
Accuracy 1 %
Pressure Range 0-5 in WC
Output 0-5 VDC
Connection 1/8 in ID, 3/16 in ID
Sensor Style Zone Pressure Sensors
Display No
Voltage 9-32 VDC
Operating Temperature 14-140 °F
NEMA Rating NEMA 4
Protection Rating IP66
Approvals CE, UL
Comments No Tube Included
Net Weight 1 lb
Gross Weight 1 lb