Series Information
| Manufacturer Part Number | 37211 |
|---|---|
| Manufacturer | BAPI |
| Family Series | BAPI HVAC Sensors |
| Description | Pressure Sensor, Zone, 0-5V Out, Unidirectional, 0-5.00 WC |
| Accuracy | 1 % |
| Pressure Range | 0-5 in WC |
| Output | 0-5 VDC |
| Connection | 1/8 in ID, 3/16 in ID |
| Sensor Style | Zone Pressure Sensors |
| Display | No |
| Voltage | 9-32 VDC |
| Operating Temperature | 14-140 °F |
| NEMA Rating | NEMA 4 |
| Protection Rating | IP66 |
| Approvals | CE, UL |
| Comments | Static Pressure Tube Included |
| Net Weight | 0.95 lbs |
| Gross Weight | 0.95 lbs |