ZPS-05-LR57-EZ-ST-D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ZPS-05-LR57-EZ-ST-D BAPI HVAC Sensors, Pressure Sensor, Zone, 0-5V Out,
MFG Item Number
27554

ZPS-05-LR57-EZ-ST-D BAPI HVAC Sensors, Pressure Sensor, Zone, 0-5V Out,

MFG Item Number
27554
Item Number
ZPS-05-LR57-EZ-ST-D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
ZPS-05-LR57-EZ-ST-D
Pressure Sensor, Zone, 0-5V Out,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 27554
Manufacturer BAPI
Family Series BAPI HVAC Sensors
Description Pressure Sensor, Zone, 0-5V Out, -0.25-0.25 WC Range
Accuracy 0.5 %
Pressure Range -0.25-0.25 in WC
Output 0-5 VDC
Connection 1/8 in ID, 3/16 in ID
Sensor Style Zone Pressure Sensors
Display Yes
Voltage 18-28 VDC, 7-40 VDC
Electrical Connection Terminal Block
Operating Temperature 14-140 °F
Approvals ABS, CE, UL
Comments Static Pressure Tube Included
Net Weight 0.425 lbs
Gross Weight 0.425 lbs