ZPS-10-FR73-BB-ST

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZPS-10-FR73-BB-ST

BAPI HVAC Sensors

ZPS-10-FR73-BB-ST

BAPI HVAC Sensors
Pressure Sensor, Zone, 0-10V Out
Item Number
ZPS-10-FR73-BB-ST
MFG Item Number
36715
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
ZPS-10-FR73-BB-ST
Pressure Sensor, Zone, 0-10V Out

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 36715
Manufacturer BAPI
Family Series BAPI HVAC Sensors
Description Pressure Sensor, Zone, 0-10V Out
Accuracy 1 %
Pressure Range 0-2.5 in WC
Output 0-10 VDC
Connection 1/8 in ID, 3/16 in ID
Sensor Style Zone Pressure Sensors
Display No
Voltage 13-32 VDC
Operating Temperature 14-140 °F
NEMA Rating NEMA 4
Protection Rating IP66
Approvals CE, UL
Comments Static Pressure Tube Included
Net Weight 0.95 lbs
Gross Weight 0.95 lbs