ZPS-10-LR53-EZ-ST-D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZPS-10-LR53-EZ-ST-D

BAPI HVAC Sensors

ZPS-10-LR53-EZ-ST-D

BAPI HVAC Sensors
Pressure Sensor, Zone, 0-10V Output,
Item Number
ZPS-10-LR53-EZ-ST-D
MFG Item Number
36492
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
ZPS-10-LR53-EZ-ST-D
Pressure Sensor, Zone, 0-10V Output,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 36492
Manufacturer BAPI
Family Series BAPI HVAC Sensors
Description Pressure Sensor, Zone, 0-10V Output, 0-0.50 WC Range
Accuracy 0.5 %
Pressure Range 0-0.5 in WC
Output 0-10 VDC
Connection 1/8 in ID, 3/16 in ID
Sensor Style Zone Pressure Sensors
Display Yes
Voltage 13-40 VDC, 18-28 VDC
Electrical Connection Terminal Block
Operating Temperature 14-140 °F
Approvals ABS, CE, UL
Comments Static Pressure Tube Included
Net Weight 0.425 lbs
Gross Weight 0.425 lbs