ZPS-10-SR75-EZ-ST-D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ZPS-10-SR75-EZ-ST-D BAPI HVAC Sensors, Pressure Sensor, Zone, 0-10V Out,
MFG Item Number
27934

ZPS-10-SR75-EZ-ST-D BAPI HVAC Sensors, Pressure Sensor, Zone, 0-10V Out,

MFG Item Number
27934
Item Number
ZPS-10-SR75-EZ-ST-D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
ZPS-10-SR75-EZ-ST-D
Pressure Sensor, Zone, 0-10V Out,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 27934
Manufacturer BAPI
Family Series BAPI HVAC Sensors
Description Pressure Sensor, Zone, 0-10V Out, 0-5.00 WC Range
Accuracy 0.25 %
Pressure Range 0-5 in WC
Output 0-10 VDC
Connection 1/8 in ID, 3/16 in ID
Sensor Style Zone Pressure Sensors
Display Yes
Voltage 13-40 VDC, 18-28 VDC
Electrical Connection Terminal Block
Approvals CE
Comments Static Pressure Tube Included
Net Weight 0.4 lbs
Gross Weight 0.4 lbs