Series Information
| Manufacturer Part Number | 27656 |
|---|---|
| Manufacturer | BAPI |
| Family Series | BAPI HVAC Sensors |
| Description | Pressure Sensor, Zone, 4-20mA Out, -0.25-0.25 WC Range |
| Accuracy | 0.5 % |
| Pressure Range | -0.25-0.25 in WC |
| Output | 4-20 mA |
| Connection | 1/8 in ID, 3/16 in ID |
| Sensor Style | Zone Pressure Sensors |
| Display | Yes |
| Voltage | 7-40 VDC |
| Electrical Connection | Terminal Block |
| Operating Temperature | 14-140 °F |
| Approvals | ABS, CE, UL |
| Comments | No Tube Included |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |