ZPS-20-SR80-EZ-NT-D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZPS-20-SR80-EZ-NT-D

BAPI HVAC Sensors

ZPS-20-SR80-EZ-NT-D

BAPI HVAC Sensors
Pressure Sensor, Zone, 4-20mA Out,
Item Number
ZPS-20-SR80-EZ-NT-D
MFG Item Number
29545
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
ZPS-20-SR80-EZ-NT-D
Pressure Sensor, Zone, 4-20mA Out,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 29545
Manufacturer BAPI
Family Series BAPI HVAC Sensors
Description Pressure Sensor, Zone, 4-20mA Out, -5.00-5.00 WC Range
Accuracy 0.25 %
Pressure Range -5-5 in WC
Output 4-20 mA
Connection 1/8 in ID, 3/16 in ID
Sensor Style Zone Pressure Sensors
Display Yes
Voltage 7-40 VDC
Electrical Connection Terminal Block
Approvals CE
Comments No Tube Included
Net Weight 0.25 lbs
Gross Weight 0.25 lbs