ZPS-ACC01-102

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZPS-ACC01-102

BAPI HVAC Sensors

ZPS-ACC01-102

BAPI HVAC Sensors
Zone Pressure Sensor Pickup Port,
Item Number
ZPS-ACC01-102
MFG Item Number
8157
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
ZPS-ACC01-102
Zone Pressure Sensor Pickup Port,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 8157
Manufacturer BAPI
Family Series BAPI HVAC Sensors
Description Zone Pressure Sensor Pickup Port, 2in X 4in SS Wall Plate
Sensor Style Pickup Port
Display No
Operating Temperature 32-122 °F
Approvals UL
Comments 10K-2 Thermistor
Net Weight 0.25 lbs
Gross Weight 0.25 lbs