Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZPS-ACC03
Zone Pressure Sensor Pickup Port,
This item cannot be canceled or returned
Description
Zone Pressure Sensor Pickup Port,
Specifications
Specifications
| Manufacturer Part Number |
7425 |
| Manufacturer |
BAPI |
| Family Series |
BAPI HVAC Sensors |
| Description |
Zone Pressure Sensor Pickup Port, Room Mount, Delta Style Encl |
| Connection |
1/8 in ID, 5/32 in ID |
| Sensor Style |
Pickup Port |
| Display |
No |
| Approvals |
UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
ZPS-ACC03
BAPI HVAC Sensors