Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZPS-ACC10
Rubber Hoses w Surge Damper
This item cannot be canceled or returned
Description
Rubber Hoses w Surge Damper
Specifications
Specifications
| Manufacturer Part Number |
11175 |
| Manufacturer |
BAPI |
| Family Series |
BAPI HVAC Sensors |
| Description |
Rubber Hoses w Surge Damper |
| Connection |
1/8 in ID, 5/32 in ID |
| Sensor Style |
Pickup Port |
| Display |
No |
| Operating Temperature |
-40-212 °F |
| Approvals |
UL |
| Comments |
Rooftop or Wall Mount |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
ZPS-ACC10
BAPI HVAC Sensors