Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZPS-SW3
Pressure Switch, Differential
This item cannot be canceled or returned
Description
Pressure Switch, Differential
Specifications
Specifications
| Manufacturer Part Number |
18424 |
| Manufacturer |
BAPI |
| Family Series |
BAPI HVAC Sensors |
| Description |
Pressure Switch, Differential |
| Pressure Range |
1.2-2.4 in WC, 300-600 Pa |
| Connection |
Barbed Fitting |
| Sensor Style |
Differential Switch |
| Display |
No |
| Operating Temperature |
-40-185 °F |
| Approvals |
UL |
| Net Weight |
0.85 lbs |
| Gross Weight |
0.85 lbs |
ZPS-SW3
BAPI HVAC Sensors