Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZPY08A

Carlo Gavazzi Relays

ZPY08A

Carlo Gavazzi Relays
RPY 1 AND 2 POLE RELAY BASE
MFG Item Number
ZPY08A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
ZPY08A
RPY 1 AND 2 POLE RELAY BASE

Series Information

Specifications

Specifications
Manufacturer Part Number ZPY08A
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Description RPY 1 AND 2 POLE RELAY BASE
Max Voltage 300 V
Current Rating 16 A
Touch Safe No
Mounting DIN Rail
Net Weight 0.095 lbs
Gross Weight 0.095 lbs