Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZRM2N Carlo Gavazzi Relays, DIN SOCKET FOR RRM002 RELAY WITHOUT
ZRM2N Carlo Gavazzi Relays, DIN SOCKET FOR RRM002 RELAY WITHOUT
This item cannot be canceled or returned
Description
DIN SOCKET FOR RRM002 RELAY WITHOUT
Specifications
Specifications
| Manufacturer Part Number |
ZRM2N |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Relays |
| Description |
DIN SOCKET FOR RRM002 RELAY WITHOUT HOLD DOWN SPRING |
| Number of Connections |
8 |
| Max Voltage |
300 V |
| Current Rating |
12 A |
| Touch Safe |
No |
| Mounting |
DIN Rail |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ZRM2N
Carlo Gavazzi Relays