Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZRM4N Carlo Gavazzi Relays, DIN SOCKET FOR RRM004 RELAY WITHOUT
ZRM4N Carlo Gavazzi Relays, DIN SOCKET FOR RRM004 RELAY WITHOUT
This item cannot be canceled or returned
Description
DIN SOCKET FOR RRM004 RELAY WITHOUT
Specifications
Specifications
| Manufacturer Part Number |
ZRM4N |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Relays |
| Description |
DIN SOCKET FOR RRM004 RELAY WITHOUT HOLDING SPRING |
| Number of Connections |
14 |
| Max Voltage |
400 V |
| Current Rating |
10 A |
| Touch Safe |
No |
| Mounting |
DIN Rail |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.15 lbs |
ZRM4N
Carlo Gavazzi Relays