Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Z Series Information
| Manufacturer Part Number | ZS108 |
|---|---|
| Manufacturer | Killark |
| Product Series | Z |
| Family Series | Killark Fittings, Z Series |
| Description | ALUMINUM CORD CONN BLUE |
| Conduit/Cable Type | Flexible Cord, Non-Metallic Sheathed Cable |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 1/2 " |
| Hub Size | 1/2 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Aluminum |
| Composition | Metallic |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.1 lbs |