Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Cable Entries, Z Series
ZS314
Killark Cable Entries, Z Series
Aluminum Cord Connector Hazardous Rated
This item cannot be canceled or returned
Description
Aluminum Cord Connector Hazardous Rated
- Nylon Retention Ring Ensures Superior Holding Power
- Neoprene Grommet Seals Out Oil and Moisture
- Aluminum Construction Resists Corrosion
- Wide Range of Sizes and Configurations
Specifications
Specifications
| Manufacturer Part Number |
ZS314 |
| Manufacturer |
Killark |
| Product Series |
Z |
| Family Series |
Killark Cable Entries, Z Series |
| Description |
CONN STR 1in. 1.125-1.250 |
| Hub Size |
1 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Split Frame |
No |
| Cable Diameter Range |
1.13-1.25 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Aluminum |
| Hazardous Location |
No |
| Net Weight |
0.37 lbs |
| Gross Weight |
0.37 lbs |
ZS314
Killark Cable Entries, Z Series