ZTx419/420 Series Information
For UL Class CC, or 10x38 mm fuses. Zero torque fuse holders eliminate the torque process required on traditional mechanical terminals. This simplifies the process of removing specialized equipment, labor, and time.
Product Specs
• Zero torque CC fuse holder 30 A and 600 V (419 series)
• Zero torque 10x38 mm fuse holder 30 A and 600 V (420 series)
• 8 - #18 AWG, push-in terminal for stranded wire
Key Benefits
• Groundbreaking zero torque design for effortless fuse insertion.
• No torque tools required—simply insert fuses without the hassle of torque adjustments.
• Minimize the risk of over-tightening or under-tightening fuse connections, ensuring reliable circuit protection.
• Easy fuse insertion and removal, without the need for torque adjustments.
• Provide secure and dependable circuit protection.
• Designed to accommodate a wide range of fuse sizes, offering flexibility for various applications.
• Save time and effort with our push-in technology, making fuse replacement a breeze.
| Manufacturer Part Number | ZT1419 |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | ZTx419/420 |
| Family Series | Marathon Special Products Fuseblocks & Holders, ZTx419/420 Series |
| Description | Zero Torque Fuse Holder, Class CC, 30A, 600V, 1-Pole |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 1 |
| Fuse Type | Class CC |
| Class | CC |
| Connection Type | Push-In |
| Mounting | DIN Rail |
| Composition | Polyamide |
| Trip Indicator | No |
| Enclosed | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.125 lbs |
| Gross Weight | 0.125 lbs |