ZV1022-NO
Dwyer Instruments HVAC Valves, ZV1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZV1022-NO

Dwyer Instruments HVAC Valves, ZV1 Series

ZV1022-NO

Dwyer Instruments HVAC Valves, ZV1 Series
Zone Valve 2-Way 120VAC 1/2In NPT
MFG Item Number
ZV1022-NO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, ZV1 Series
Item #
ZV1022-NO
Zone Valve 2-Way 120VAC 1/2In NPT

ZV1 Series Information


Specifications

Specifications
Manufacturer Part Number ZV1022-NO
Manufacturer Dwyer Instruments
Product Series ZV1
Family Series Dwyer Instruments HVAC Valves, ZV1 Series
Description Zone Valve 2-Way 120VAC 1/2In NPT Female Connections Normally Open
Capacity 3.78 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 22 psi
Max Static Pressure 300 psi
Body Pattern Two-Way Normally Open
Valve Style Zone
Flow Characteristic Quick Opening
Nominal Voltage 120 VAC
Net Weight 1.8 lbs
Gross Weight 1.8 lbs