ZV1033
Dwyer Instruments HVAC Valves, ZV1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZV1033

Dwyer Instruments HVAC Valves, ZV1 Series

ZV1033

Dwyer Instruments HVAC Valves, ZV1 Series
Zone Valve 2-Way 3/4In NPT 220 VAC
MFG Item Number
ZV1033
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, ZV1 Series
Item #
ZV1033
Zone Valve 2-Way 3/4In NPT 220 VAC

ZV1 Series Information


Specifications

Specifications
Manufacturer Part Number ZV1033
Manufacturer Dwyer Instruments
Product Series ZV1
Family Series Dwyer Instruments HVAC Valves, ZV1 Series
Description Zone Valve 2-Way 3/4In NPT 220 VAC
Pipe Size 0.75 "
Connection Type Threaded
Max Close-Off Pressure 22 psi
Max Static Pressure 300 psi
Body Pattern Two-Way Normally Closed
Valve Style Zone
Flow Characteristic Quick Opening
Nominal Voltage 240 VAC
Net Weight 0 lbs
Gross Weight 0 lbs