Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments HVAC Valves, ZV1 Series
ZV1043-NO
Dwyer Instruments HVAC Valves, ZV1 Series
Zone Valve 2-Way 230VAC 1In NPT
MFG Item Number
ZV1043-NO
This item cannot be canceled or returned
Description
Zone Valve 2-Way 230VAC 1In NPT
Specifications
Specifications
| Manufacturer Part Number |
ZV1043-NO |
| Manufacturer |
Dwyer Instruments |
| Product Series |
ZV1 |
| Family Series |
Dwyer Instruments HVAC Valves, ZV1 Series |
| Description |
Zone Valve 2-Way 230VAC 1In NPT Female Connections Normally Open |
| Pipe Size |
1 " |
| Connection Type |
Threaded |
| Max Close-Off Pressure |
14.5 psi |
| Max Static Pressure |
300 psi |
| Body Pattern |
Two-Way Normally Open |
| Valve Style |
Zone |
| Flow Characteristic |
Quick Opening |
| Nominal Voltage |
240 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ZV1043-NO
Dwyer Instruments HVAC Valves, ZV1 Series