ZVM-600N
RK Electronics Protection Relays, ZVM-600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZVM-600N

RK Electronics Protection Relays, ZVM-600 Series

ZVM-600N

RK Electronics Protection Relays, ZVM-600 Series
Zero Speed Switch, DPDT 10A Output,
MFG Item Number
ZVM-600N
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Protection Relays, ZVM-600 Series
Item #
ZVM-600N
Zero Speed Switch, DPDT 10A Output,

ZVM-600 Series Information

  • Millivolt Sensitivity
  • 10 Amp, DPDT
  • 600 Volts
An AC input voltage of 115VAC must be provided to the ZVM continuously. While the ZVM will drop‑out and pick‑up based on an adjustable millivolt set point, the signal circuit will accept up to 600VAC. With no voltage on the signal terminals, the internal relay is energized, transferring the output contacts

Specifications

Specifications
Manufacturer Part Number ZVM-600N
Manufacturer RK Electronics
Product Series ZVM-600
Family Series RK Electronics Protection Relays, ZVM-600 Series
Description Zero Speed Switch, DPDT 10A Output, Millivolt Sensitivity
Voltage 600 V
Hi Pwr (Over Vltg) Trip Yes
Mounting Surface
Output Relay DPDT
Net Weight 0.6875 lbs
Gross Weight 0.762 lbs