ZVM-600P
RK Electronics Protection Relays, ZVM-600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZVM-600P RK Electronics Protection Relays, ZVM-600 Series, ZERO SPEED 600V POLARIZED

MFG Item Number
ZVM-600P

ZVM-600P RK Electronics Protection Relays, ZVM-600 Series, ZERO SPEED 600V POLARIZED

MFG Item Number
ZVM-600P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, ZVM-600 Series
Item #
ZVM-600P
ZERO SPEED 600V POLARIZED

ZVM-600 Series Information

  • Millivolt Sensitivity
  • 10 Amp, DPDT
  • 600 Volts
An AC input voltage of 115VAC must be provided to the ZVM continuously. While the ZVM will drop‑out and pick‑up based on an adjustable millivolt set point, the signal circuit will accept up to 600VAC. With no voltage on the signal terminals, the internal relay is energized, transferring the output contacts

Specifications

Specifications
Manufacturer Part Number ZVM-600P
Manufacturer RK Electronics
Product Series ZVM-600
Family Series RK Electronics Protection Relays, ZVM-600 Series
Description ZERO SPEED 600V POLARIZED
Voltage 600 V
Hi Pwr (Over Vltg) Trip Yes
Mounting Surface
Output Relay DPDT
Net Weight 0.6875 lbs
Gross Weight 0.762 lbs