ZVR-120A-A2A
RK Electronics Protection Relays, ZVR/S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ZVR-120A-A2A RK Electronics Protection Relays, ZVR/S Series, Zero Speed Switch/Relay, 120VAC,
MFG Item Number
ZVR-120A-A2A

ZVR-120A-A2A RK Electronics Protection Relays, ZVR/S Series, Zero Speed Switch/Relay, 120VAC,

MFG Item Number
ZVR-120A-A2A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, ZVR/S Series
Item #
ZVR-120A-A2A
Zero Speed Switch/Relay, 120VAC,

ZVR/S Series Information

  • Surface or DIN Rail Mounting Options
  • Normal or Reverse Operation
  • Adjustable Sensitivity and Adjustable Time Delay
An AC supply voltage must be provided to the ZV continuously. While the ZV will dropout and pick‑up based on an adjustable millivolt set point, the signal circuit will accept up to 600VAC. With no voltage on the signal terminals, the internal relay is energized, transferring the output contacts.

Specifications

Specifications
Manufacturer Part Number ZVR-120A-A2A
Manufacturer RK Electronics
Product Series ZVR/S
Family Series RK Electronics Protection Relays, ZVR/S Series
Description Zero Speed Switch/Relay, 120VAC, 2-N/O Output, Adjustable Time and Sensitivity, DIN Rail Mount
Voltage 100-120 V
Current Rating 10 A
Hi Pwr (Over Vltg) Trip Yes
Restart Delay (Sec) 0.5-40 s
Type of Display LED Status Indicator
Mounting DIN Rail
Output Relay SPDT
Approvals cULus
Net Weight 0.5 lbs
Gross Weight 0.762 lbs