Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ZVS-120A-A1C RK Electronics Protection Relays, ZVR/S Series, ZERO SPEED SWITCH, 100-120VAC, ADJ
MFG Item Number
ZVS-120A-A1C
ZVS-120A-A1C RK Electronics Protection Relays, ZVR/S Series, ZERO SPEED SWITCH, 100-120VAC, ADJ
MFG Item Number
ZVS-120A-A1C
This item cannot be canceled or returned
Description
Protection Relays, ZVR/S Series
ZERO SPEED SWITCH, 100-120VAC, ADJ
Surface or DIN Rail Mounting Options Normal or Reverse Operation Adjustable Sensitivity and Adjustable Time Delay An AC supply voltage must be provided to the ZV continuously. While the ZV will dropout and pick‑up based on an adjustable millivolt set point, the signal circuit will accept up to 600VAC. With no voltage on the signal terminals, the internal relay is energized, transferring the output contacts.
Specifications
Specifications
Manufacturer Part Number
ZVS-120A-A1C
Manufacturer
RK Electronics
Product Series
ZVR/S
Family Series
RK Electronics Protection Relays, ZVR/S Series
Description
ZERO SPEED SWITCH, 100-120VAC, ADJ SPDT OUTPUT CONTACT
Voltage
100-120 V
Current Rating
10 A
Hi Pwr (Over Vltg) Trip
Yes
Restart Delay (Sec)
0.5-40 s
Type of Display
LED Status Indicator
Mounting
Surface
Output Relay
SPDT
Approvals
cULus
Net Weight
0.5 lbs
Gross Weight
0.762 lbs
ZVS-120A-A1C
RK Electronics Protection Relays, ZVR/S Series