0036915
Lapp USA Wire & Cable, OLFLEX SERVO FD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0036915

Lapp USA Wire & Cable, OLFLEX SERVO FD Series

0036915

Lapp USA Wire & Cable, OLFLEX SERVO FD Series
OLFLEX SERVO FD 798CP 4x2x0,25+2x1
MFG Item Number
0036915
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, OLFLEX SERVO FD Series
Item #
0036915
OLFLEX SERVO FD 798CP 4x2x0,25+2x1

OLFLEX SERVO FD Series Information

Specifications

Specifications
Manufacturer Part Number 0036915
Manufacturer Lapp USA
Product Series OLFLEX SERVO FD
Family Series Lapp USA Wire & Cable, OLFLEX SERVO FD Series
Description OLFLEX SERVO FD 798CP 4x2x0,25+2x1
Number of Conductors 10
Conductor Type Solid
Wire Size Range 18 AWG
Jacket Color Green
Voltage 30 V
Temperature Rating -40-176 °F
Shielding Shielded
Material Tinned Copper Braid
Insulation Material Polypropylene
Outer Diameter 0.346 "
Application Encoder Cable
Approvals CSA, UR
Net Weight 0.75 lbs
Gross Weight 0.75 lbs