0036917
Lapp USA Wire & Cable, OLFLEX SERVO FD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0036917

Lapp USA Wire & Cable, OLFLEX SERVO FD Series

0036917

Lapp USA Wire & Cable, OLFLEX SERVO FD Series
OLFLEX SERVO FD 798CP 10x0,14+2x0,5
MFG Item Number
0036917
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Wire & Cable, OLFLEX SERVO FD Series
Item #
0036917
OLFLEX SERVO FD 798CP 10x0,14+2x0,5

OLFLEX SERVO FD Series Information

Specifications

Specifications
Manufacturer Part Number 0036917
Manufacturer Lapp USA
Product Series OLFLEX SERVO FD
Family Series Lapp USA Wire & Cable, OLFLEX SERVO FD Series
Description OLFLEX SERVO FD 798CP 10x0,14+2x0,5
Number of Conductors 10
Number of Pairs 1
Conductor Type Stranded
Wire Size Range 20 AWG, 26 AWG
Jacket Color Green
Voltage 30 V
Temperature Rating -40-176 °F
Shielding Shielded
Material Tinned Copper Braid
Insulation Material Polypropylene
Outer Diameter 0.303 "
Approvals CSA, UR
Net Weight 0.05 lbs
Gross Weight 0.05 lbs