Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
01-2A011 Meltric Plugs & Receptacles, PN5 INLET CONTACT
01-2A011 Meltric Plugs & Receptacles, PN5 INLET CONTACT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
01-2A011 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
PN5 INLET CONTACT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Inlet Contact |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
01-2A011
Meltric Plugs & Receptacles