-
63-34043Meltric Plugs & Receptacles, DSN30 SeriesItem Number63-34043MFG Item Number63-34043SeriesDSN30Product DescriptionReceptacle, 30A, 480V, 3P+G, Poly,Specifications
Specifications Connection Type Receptacle Current Rating 30 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 8-14 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
31-6A824Meltric Plugs & ReceptaclesItem Number31-6A824MFG Item Number31-6A824Product DescriptionDS60 Pawl KitAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
63-18043Meltric Plugs & Receptacles, DSN20 SeriesItem Number63-18043MFG Item Number63-18043SeriesDSN20Product DescriptionInlet, 20A, 480V, 3P+G, Poly, DSN20Specifications
Specifications Connection Type Inlet Current Rating 20 A Voltage 480 V Frequency 60 Hz Wire Size Range 12-14 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
63-38043Meltric Plugs & Receptacles, DSN30 SeriesItem Number63-38043MFG Item Number63-38043SeriesDSN30Product DescriptionInlet, 30A, 480V, 3P+G, Poly, DSN30Specifications
Specifications Connection Type Inlet Current Rating 30 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 8-14 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
63-14043Meltric Plugs & Receptacles, DSN20 SeriesItem Number63-14043MFG Item Number63-14043SeriesDSN20Product DescriptionReceptacle, 20A, 480V, 3P+G, Poly,Specifications
Specifications Connection Type Receptacle Current Rating 20 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 12-14 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-18043Meltric Plugs & Receptacles, DS20 SeriesItem Number33-18043MFG Item Number33-18043SeriesDS20Product DescriptionInlet, 20A, 480V, 3P+G, Poly, DS20Specifications
Specifications Connection Type Inlet Current Rating 20 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 8-14 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-38043Meltric Plugs & Receptacles, DS30 SeriesItem Number33-38043MFG Item Number33-38043SeriesDS30Product DescriptionInlet, 30A, 480V, 3P+G, Poly, DS30Specifications
Specifications Connection Type Inlet Current Rating 30 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 12-4 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FH311Meltric Plugs & ReceptaclesItem NumberFH311MFG Item NumberFH311Product DescriptionHandle, Blue Nylon, 0.39-1.18in. DiaAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
39-24243-K04Meltric Plugs & Receptacles, DR250 SeriesItem Number39-24243-K04MFG Item Number39-24243-K04SeriesDR250Product DescriptionReceptacle, 250A, 480V, 3P+G, DR250ASpecifications
Specifications Connection Type Receptacle Current Rating 250 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 4/0-4 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
63-64043Meltric Plugs & Receptacles, DSN60 SeriesItem Number63-64043MFG Item Number63-64043SeriesDSN60Product DescriptionReceptacle, 60A, 480V, 3P+G, Poly,Specifications
Specifications Connection Type Receptacle Current Rating 60 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 4-14 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day.