01002-7499
BEI Sensors Encoders, H25 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01002-7499

BEI Sensors Encoders, H25 Series

01002-7499

BEI Sensors Encoders, H25 Series
Optical Incremental Encoder
MFG Item Number
01002-7499
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, H25 Series
Item #
01002-7499
Optical Incremental Encoder

H25 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 01002-7499
Manufacturer BEI Sensors
Product Series H25
Family Series BEI Sensors Encoders, H25 Series
Description Optical Incremental Encoder
Resolution (PPR) 2,048
Incremental Channels Dual with Complimentary
Indexed (Marker) Yes
Shaft/Bore Size 3/8 "
Shaft Seal Yes
Shaft Type Single Ended
Input Voltage 5-28 VDC
Output Voltage 5-28 VDC
Electrical Output Type Line Driver
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 13, NEMA 4
Mounting Shafted
Protection Rating IP66
Net Weight 0.86 lbs
Gross Weight 0.87 lbs