Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RETA-01-KIT ABB Drives, ACS800 Ethernet Communications Adapter
RETA-01-KIT ABB Drives, ACS800 Ethernet Communications Adapter
Description
ACS800 Ethernet Communications Adapter
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Drives |
| Manufacturer Part Number |
64751727 |
| Accessory Type |
EtherNet Adapter |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.325 lbs |