Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
01008-2203 BEI Sensors Encoders, L25 Series, Optical Incremental Encoder
MFG Item Number
01008-2203
01008-2203 BEI Sensors Encoders, L25 Series, Optical Incremental Encoder
MFG Item Number
01008-2203
This item cannot be canceled or returned
Description
Optical Incremental Encoder
Specifications
Specifications
| Manufacturer Part Number |
01008-2203 |
| Manufacturer |
BEI Sensors |
| Product Series |
L25 |
| Family Series |
BEI Sensors Encoders, L25 Series |
| Description |
Optical Incremental Encoder |
| Resolution (PPR) |
1,000 |
| Incremental Channels |
Dual with Complimentary |
| Shaft/Bore Size |
1/4 " |
| Shaft Type |
Solid |
| Input Voltage |
5-28 VDC |
| Output Voltage |
5-28 VDC |
| Bearings |
Yes |
| Operating Temperature |
0-70 °C |
| NEMA Rating |
NEMA 2 |
| Protection Rating |
IP43 |
| Net Weight |
0.8125 lbs |
| Gross Weight |
0.8125 lbs |
01008-2203
BEI Sensors Encoders, L25 Series