Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
01010.0-20 Stego Control Relays, DCM 010 Series, DCM 010 Switch Module, normally open, 20
MFG Item Number
01010.0-20
01010.0-20 Stego Control Relays, DCM 010 Series, DCM 010 Switch Module, normally open, 20
MFG Item Number
01010.0-20
This item cannot be canceled or returned
Description
Control Relays, DCM 010 Series
DCM 010 Switch Module, normally open, 20
DCM 010 Series Information
Specifications
Specifications
| Manufacturer Part Number |
01010.0-20 |
| Manufacturer |
Stego |
| Product Series |
DCM 010 |
| Family Series |
Stego Control Relays, DCM 010 Series |
| Description |
DCM 010 Switch Module, normally open, 20-56VDC, DC 11A max @ +60°C (140°F) max, min. signal currents 3/4.5/14/17mA @ 20/24/48/56 VDC |
| Nominal Voltage |
24 VDC, 48 VDC |
| Voltage |
20-56 VDC |
| Number of Poles |
6 |
| Contact Configuration |
1NO |
| Thermal Current Rating |
11 A |
| Termination |
Screw |
| Mounting |
DIN Rail |
| Approvals |
UL |
| Net Weight |
0.1438 lbs |
| Gross Weight |
0.2 lbs |
01010.0-20
Stego Control Relays, DCM 010 Series