Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01011.0-22 Stego Thermostats, DCT 010 Thermostat w/ external 2m sensor

MFG Item Number
01011.0-22

01011.0-22 Stego Thermostats, DCT 010 Thermostat w/ external 2m sensor

MFG Item Number
01011.0-22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, Series
Item #
01011.0-22
DCT 010 Thermostat w/ external 2m sensor

Series Information

Specifications

Specifications
Manufacturer Part Number 01011.0-22
Manufacturer Stego
Family Series Stego Thermostats
Description DCT 010 Thermostat w/ external 2m sensor & cable, normally-open, 20-56VDC, 0 to 60°C, 11A max.
Power Method 20-56 VDC
Display Set Dial
Color Gray
Temp Setting Range 32-140 °F
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs