01011.0-62
Stego Thermostats, DCT 010 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01011.0-62 Stego Thermostats, DCT 010 Series, DCT 010 Thermostat w/ external 2m sensor

MFG Item Number
01011.0-62

01011.0-62 Stego Thermostats, DCT 010 Series, DCT 010 Thermostat w/ external 2m sensor

MFG Item Number
01011.0-62
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, DCT 010 Series
Item #
01011.0-62
DCT 010 Thermostat w/ external 2m sensor

DCT 010 Series Information

Specifications

Specifications
Manufacturer Part Number 01011.0-62
Manufacturer Stego
Product Series DCT 010
Family Series Stego Thermostats, DCT 010 Series
Description DCT 010 Thermostat w/ external 2m sensor & cable, normally-closed, 20-56VDC, +32 to 140°F, 65% RH, 11A max.
Type Electronic w/ Hygrostat
Voltage 20-56 VDC
Nominal Voltage 24 VDC, 48 VDC
Contact Arrangement NC
Mounting DIN Rail
Connection 6-Pole Terminal
Enclosure Plastic
Operating Temperature -22-140 °F
Engineering Units Fahrenheit
Hazardous Location No
Protection Rating IP20
Application Heating and Cooling
Approvals CE, cURus
Net Weight 0.155 lbs
Gross Weight 0.36 lbs