DCF 010 Series Information
| Manufacturer Part Number | 01012.0-22 |
|---|---|
| Manufacturer | Stego |
| Product Series | DCF 010 |
| Family Series | Stego Hygrostats, DCF 010 Series |
| Description | DCF 010 Hygrostat w/ external 2m sensor & cable, normally open, 20-56VDC, 40 to 90% RH, add'l pre-set t'stat "on" @ +5°C (41°F) and below, DC 11A max @ 60°C (140°F) Operating temp max. |
| Nominal Voltage | 24 VDC, 48 VDC |
| Max Voltage | 56 VDC |
| Contact Type | NO |
| Max Switching Capacity | 11 A |
| Connection Type | 6 Pole Terminal |
| Composition | Non-Metallic |
| Operating Temperature | -22-140 °F |
| Mounting | DIN Rail |
| Material | Plastic |
| Protection Rating | IP20 |
| Approvals | CE, cURus, EAC |
| Net Weight | 0.345 lbs |
| Gross Weight | 0.345 lbs |