010151310

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
010151310 Entrelec Terminal Blocks, DIN RAIL, 35mmX7.5mmx1 Meter, Solid
MFG Item Number
010151310

010151310 Entrelec Terminal Blocks, DIN RAIL, 35mmX7.5mmx1 Meter, Solid

MFG Item Number
010151310
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
010151310
DIN RAIL, 35mmX7.5mmx1 Meter, Solid

Series Information

Specifications

Specifications
Manufacturer Part Number 010151310
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Description DIN RAIL, 35mmX7.5mmx1 Meter, Solid Non-Punched
Length 1 m
Perforated No
Channel Width 25 mm
Composition Steel
Width 35 mm
Height 7.5 mm
Net Weight 2.05 lbs
Gross Weight 2.05 lbs
Alternatives
017430017
017430017
Entrelec Terminal Blocks