017430017

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
017430017 Entrelec Terminal Blocks, PR3 Z2 DIN RAIL, 35mm x 7.5mm x 2M
MFG Item Number
1SNA174300R1700

017430017 Entrelec Terminal Blocks, PR3 Z2 DIN RAIL, 35mm x 7.5mm x 2M

MFG Item Number
1SNA174300R1700
Item Number
017430017
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
017430017
PR3 Z2 DIN RAIL, 35mm x 7.5mm x 2M

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA174300R1700
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Description PR3 Z2 DIN RAIL, 35mm x 7.5mm x 2M NON-PUNCHED, ZINC CHROMATE PLATED STEEL
Length 2 m
Perforated No
Channel Width 25 mm
Composition Steel
Width 35 mm
Height 7.5 mm
Net Weight 1 lb
Gross Weight 1.5215 lbs
Alternatives
010151310
010151310
Entrelec Terminal Blocks