010167401

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

010167401 Entrelec Terminal Blocks, DIN Rail, 15mmX5.5mmX1 Meter, Steel,

MFG Item Number
010167401

010167401 Entrelec Terminal Blocks, DIN Rail, 15mmX5.5mmX1 Meter, Steel,

MFG Item Number
010167401
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
010167401
DIN Rail, 15mmX5.5mmX1 Meter, Steel,

Series Information

Specifications

Specifications
Manufacturer Part Number 010167401
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Description DIN Rail, 15mmX5.5mmX1 Meter, Steel, Solid, DIN 2, Plated Steel, PR2 (TS15)
Length 1 m
Perforated No
Channel Width 8.5 mm
Composition Steel
Width 15 mm
Height 5.5 mm
Net Weight 0.2 lbs
Gross Weight 0.8 lbs
Alternatives
1SNA150047R0000
1SNA150047R0000
Entrelec Terminal Blocks